Motion
35256
Gas Cylinder Support Bracket - High Density Polethylene Frame Material, Red Color, 2.5 in Overall Length
MI ITEM #07732072
MFR #35256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Support Bracket - High Density Polethylene Frame Material, Red Color, 2.5 in Overall Length
MI ITEM #07732072
MFR #35256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35256 GAS CYLINDER SUPPORT BRACKET
  • Brackets accept cylinder sizes ranging from 4- to 12-in (102- to 305-mm)
  • High density polyethylene (HDPE) construction
  • Includes secondary support chain for an improved level of safety on any installation
  • Designed for wall mounting applications
  • Cylinder support brackets provide a quick and easy solution for storing gas cylinders when space is at premium.
  • Constructed from HDPE, the adjustable width design uses recessed set screws that lock the two halves in place.
  • Heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely against bracket.
  • Welded and plated, heavy-duty size 2/0 steel chains with twist link allows links to lay flat against the cylinders, enabling a tighter fit and preventing damage to required labeling.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    1
  • Frame Material
    High Density Polethylene
  • Min Cylinder Diameter
    4
  • Straps Per Cylinder
    1
  • Overall Length
    2.5 in
  • Overall Width
    10.375 in
  • Overall Height
    4 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Mount Type
    Wall
  • Mount Holes
    2
  • Mount Hole Screw Size
    0.3 in
  • Color
    Red
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841210844
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    2.5 lbs
  • Shipping Weight
    2.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought