Motion
35262
Gas Cylinder Support Bracket - Steel Frame Material, Gray Color, 2.25 in Overall Length
MI ITEM #07732075
MFR #35262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Support Bracket - Steel Frame Material, Gray Color, 2.25 in Overall Length
MI ITEM #07732075
MFR #35262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35262 GAS CYLINDER SUPPORT BRACKET
  • Brackets accept cylinder sizes ranging from 9- to 16-in (229- to 407-mm)
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Designed for wall mounting applications
  • Cylinder support brackets provide a quick and easy solution for storing gas cylinders when space is at premium.
  • Constructed from heavy gauge, powder-coated steel to ensure long service life and chemical resistance.
  • Heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely against bracket.
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    1
  • Frame Material
    Steel
  • Min Cylinder Diameter
    9
  • Straps Per Cylinder
    1
  • Overall Length
    2.25 in
  • Overall Width
    18 in
  • Overall Height
    4.25 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Mount Type
    Wall
  • Mount Holes
    2
  • Mount Hole Screw Size
    0.406 in
  • Color
    Gray
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841210875
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    7 lbs
  • Shipping Weight
    7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text