Motion
35280
Gas Cylinder Stand - Stainless Steel Frame Material, 13.5 in Overall Length
MI ITEM #07732085
MFR #35280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Stand - Stainless Steel Frame Material, 13.5 in Overall Length
MI ITEM #07732085
MFR #35280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35280 GAS CYLINDER STAND
  • Fully welded construction using 12-gauge (2-mm) stainless steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Accepts cylinders from 4- to 12-in (102- to 305-mm) in diameter
  • Designed for the safe storage of industrial and commercial use compressed gas cylinders, these storage stands help prevent dangerous tipping situations. Pre-drilled holes in base for floor mounting with application specific fasteners (not included).
  • Two heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket. For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    1
  • Frame Material
    Stainless Steel
  • Min Cylinder Diameter
    4
  • Straps Per Cylinder
    2
  • Overall Length
    13.5 in
  • Overall Width
    19 in
  • Overall Height
    30 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Mount Type
    Floor
  • Mount Holes
    4
  • Mount Hole Screw Size
    0.406 in
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841210967
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    33 lbs
  • Shipping Weight
    36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text