Motion
35292
Gas Cylinder Mobile Stand - Steel Frame Material, Gray Color, 10.5 in Overall Length
MI ITEM #07732090
MFR #35292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Mobile Stand - Steel Frame Material, Gray Color, 10.5 in Overall Length
MI ITEM #07732090
MFR #35292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35292 GAS CYLINDER MOBILE STAND
  • Locking collar and post system adds vise-like holding capability to immobilize the cylinder— use of safety cylinder caps ensures DOT compliance
  • Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely to prevent tipping
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Suitable for over-the-road gas cylinder transportation, these mobile stands accommodate cylinders from 4- to 10-in (102- to 254-mm).
  • Fully welded construction using 11-gauge (3-mm) steel provides structural integrity while the powder-coating provides chemical resistance for a long service lift.
  • Locking post extends up to 66-in (1677-mm) in height. Pre-drilled holes in base designed for required floor mounting with application specific fasteners (not included).
  • For an improved level of safety on any installation, mobile stands include openings to retrofit secondary support chains, one for each strap.
  • Order model 35366 to get optional chain(s).
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    2
  • Frame Material
    Steel
  • Min Cylinder Diameter
    4
  • Straps Per Cylinder
    2
  • Overall Length
    10.5 in
  • Overall Width
    27.75 in
  • Overall Height
    41 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Mount Type
    Floor
  • Mount Holes
    4
  • Mount Hole Screw Size
    0.406 in
  • Color
    Gray
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211018
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    47 lbs
  • Shipping Weight
    47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text