Motion
35330
Medical Oxygen Cylinder Holder - Steel Frame Material, Gray Color, 16.5 in Overall Length
MI ITEM #07732110
MFR #35330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Oxygen Cylinder Holder - Steel Frame Material, Gray Color, 16.5 in Overall Length
MI ITEM #07732110
MFR #35330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35330 MEDICAL OXYGEN CYLINDER HOLDER
  • Commonly used for medical oxygen or calibration gases in laboratories, this ring stand uses 0.375-in (10-mm) nylon set screws to hold cylinders from 7.75- to 8.75-in (197- to 222–mm) in place.
  • Constructed using steel with corrosion-resistant powder coating, the stands include mounting holes for permanent installations.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    1
  • Frame Material
    Steel
  • Min Cylinder Diameter
    7.75
  • Overall Length
    16.5 in
  • Overall Width
    16.5 in
  • Overall Height
    7 in
  • Mount Type
    Bench
  • Mount Holes
    4
  • Mount Hole Screw Size
    0.312 in
  • Color
    Gray
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211209
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    8 lbs
  • Shipping Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text