Motion
35352
One-Hour Fire Barrier - Steel/Marinite® I Frame Material, Gray Color, 2 in Overall Length
MI ITEM #07732112
MFR #35352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Hour Fire Barrier - Steel/Marinite® I Frame Material, Gray Color, 2 in Overall Length
MI ITEM #07732112
MFR #35352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35352 ONE-HOUR FIRE BARRIER
  • For applications where both fuels and oxidizers are stored in close proximity, a one-hour fire barrier between barricade racks, mounting brackets, or stands exceeds minimum NFPA 55, OSHA and CGA standards for separation of oxidizers and flammable gases. Constructed using fire-resistant Marinite® fully encased into welded steel panels, these units may be mounted to exterior walls and floor using provided mounting holes with self-supplied fasteners, or be used as a free-standing wall.
  • Lift hook plates supplied for installation positioning.
  • Marinite® I is a registered trademark of BNZ Materials, Inc.

Specifications

  • Cylinder Type
    Compressed Gas
  • Frame Material
    Steel/Marinite® I
  • Overall Length
    2 in
  • Overall Width
    12 in
  • Overall Height
    60 in
  • Mount Type
    Wall/Floor
  • Mount Holes
    6
  • Mount Hole Screw Size
    0.0406 in
  • Color
    Gray
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211223
  • Harmonization Code
    7308909590
  • ECCN
    EAR99
  • Weight
    100 lbs
  • Shipping Weight
    139 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought