Motion
35370
Semi-Pneumatic Wheel for Gas Cylinder Hand Trucks - 8 in Overall Length
MI ITEM #07732121
MFR #35370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Wheel for Gas Cylinder Hand Trucks - 8 in Overall Length
MI ITEM #07732121
MFR #35370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.75 in
  • Overall Length
    8 in
  • Overall Width
    8 in
  • Shipping Weight
    3 lbs
  • Weight
    3 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Harmonization Code
    8709900020
  • Manufacturer Upc Number
    697841211315
  • Warranty
    1 Year

Overview

Mfr description
35370 SEMI-PNEUMATIC WHEEL
  • Semi-Pneumatic 8-inch replacement wheel for single gas-cylinder Justrite hand trucks.
  • Features a welded steel hub with dual ball bearings, sized for a 0.5-inch axle (not included). Size is 8-inch x 1.75-inch.
  • For hand truck models 35000 and 35004.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought