Motion
35376
Swivel Caster Set for Gas Cylinder Hand Trucks - 4 in Overall Length
MI ITEM #07732124
MFR #35376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Caster Set for Gas Cylinder Hand Trucks - 4 in Overall Length
MI ITEM #07732124
MFR #35376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35376 SWIVEL CASTER SET
  • Post swivel replacement caster set for single and double cylinder Justrite hand trucks.
  • Two solid 3-inch polypropylene-alloy wheels with ball bearing steel swivel yokes, on a ½-inch threaded post with flat washer, lock washer and nut.
  • For hand truck models 35004, 35006, 35008, 35022, 35026, 35032, and 35054.

Specifications

  • Overall Length
    4 in
  • Overall Width
    4 in
  • Overall Height
    2 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211346
  • Harmonization Code
    8709900020
  • ECCN
    EAR99
  • Weight
    2 lbs
  • Shipping Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text