Motion
35380
Pneumatic Wheels for Gas Cylinder Hand Trucks - 10 in Overall Length
MI ITEM #07732126
MFR #35380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Wheels for Gas Cylinder Hand Trucks - 10 in Overall Length
MI ITEM #07732126
MFR #35380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35380 PNEUMATIC WHEELS
  • Pneumatic 10.5-inch replacement wheel for single and double cylinder Justrite hand trucks.
  • Features four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.625-inch axle (not included). Size is 10.5-inch x 4-inch.
  • For hand truck models 35002, 35006, 35022, 35024, 35026, 35028, 35032 and 35042.

Specifications

  • Overall Length
    10 in
  • Overall Width
    10 in
  • Overall Height
    4 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211360
  • Harmonization Code
    8709900020
  • ECCN
    EAR99
  • Weight
    5 lbs
  • Shipping Weight
    5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text