Motion
35382
Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks - 32 in Overall Length
MI ITEM #07732127
MFR #35382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks - 32 in Overall Length
MI ITEM #07732127
MFR #35382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35382 PNEUMATIC WHEELS AND AXLE SET
  • Wheel and axle replacement set for double cylinder Justrite hand trucks.
  • Includes two 10.5-inch pneumatic wheels with welded steel hubs and dual ball bearings, and plated axle with clips and washers.
  • Wheels are 10.5-inch x 4-inch. Axel size is 28.75-inch x 0.625-inch.
  • For gas cylinder hand truck models 35022, 35024, 35026, 35028, 35032 and 35042.

Specifications

  • Overall Length
    32 in
  • Overall Width
    10 in
  • Overall Height
    10 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211377
  • Harmonization Code
    8709900020
  • ECCN
    EAR99
  • Weight
    14 lbs
  • Shipping Weight
    14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text