Motion
35388
Tool Tray Attachment for Double Cylinder Hand Trucks - Steel Frame Material, Gray Color, 5 in Overall Length
MI ITEM #07732130
MFR #35388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Tray Attachment for Double Cylinder Hand Trucks - Steel Frame Material, Gray Color, 5 in Overall Length
MI ITEM #07732130
MFR #35388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35388 TOOL TRAY ATTACHMENT
  • Tool tray for all double cylinder Justrite hand trucks is capable of housing a complete oxyacetylene welding kit.
  • Fully welded steel construction with powder-coated finish for improved chemical resistance and a longer life span.
  • Includes mounting hardware.

Specifications

  • Frame Material
    Steel
  • Overall Length
    5 in
  • Overall Width
    20 in
  • Overall Height
    8 in
  • Color
    Gray
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211407
  • Harmonization Code
    7308909590
  • ECCN
    EAR99
  • Weight
    10 lbs
  • Shipping Weight
    11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought