Motion
35394
Steel Wheels and Axle Set for Double Cylinder Hand Trucks - 20 in Overall Length
MI ITEM #07732133
MFR #35394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Wheels and Axle Set for Double Cylinder Hand Trucks - 20 in Overall Length
MI ITEM #07732133
MFR #35394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35394 STEEL WHEELS AND AXLE SET
  • All welded 20-inch steel replacement wheel for double cylinder Justrite hand trucks.
  • Features ½-inch steel spokes and steel hub with dual ball bearings, sized for 0.625-inch axle (not included).
  • Black powder-coated finish.
  • Size is 20-inch x 1.5-inch.
  • For hand truck models 35018, 35020, 35046, and 35048.

Specifications

  • Overall Length
    20 in
  • Overall Width
    32 in
  • Overall Height
    20 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211438
  • Harmonization Code
    7326908688
  • ECCN
    EAR99
  • Weight
    36 lbs
  • Shipping Weight
    35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text