Motion
35396
Pneumatic Wheel for Gas Cylinder Hand Trucks - 16 in Overall Length
MI ITEM #07732134
MFR #35396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Wheel for Gas Cylinder Hand Trucks - 16 in Overall Length
MI ITEM #07732134
MFR #35396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35396 PNEUMATIC WHEEL
  • Pneumatic 16-inch replacement wheel for double cylinder Justrite hand trucks.
  • Features speed-rated four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.75-inch axle (not included). Size is 16-inch x 6-inch.
  • For hand truck models 35010, 35034, 35036, 35038, 35040, 35044, 35050, and 35052.

Specifications

  • Cylinder Type
    Compressed Gas
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Overall Height
    6 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211445
  • Harmonization Code
    8709900020
  • ECCN
    EAR99
  • Weight
    6 lbs
  • Shipping Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text