Motion
35398
Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks - 16 in Overall Length
MI ITEM #07732135
MFR #35398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks - 16 in Overall Length
MI ITEM #07732135
MFR #35398

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398 PNEUMATIC WHEELS AND AXLE SET
  • Pneumatic 16-inch replacement wheel for double cylinder Justrite hand trucks.
  • Features speed-rated four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.75-inch axle (not included). Size is 16-inch x 6-inch.
  • For hand truck models 35010, 35034, 35036, 35038, 35040, 35044, 35050, and 35052.

Specifications

  • Overall Length
    16 in
  • Overall Width
    32 in
  • Overall Height
    16 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211452
  • Harmonization Code
    8709900020
  • ECCN
    EAR99
  • Weight
    15 lbs
  • Shipping Weight
    20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text