Motion
35406
Polypropylene Strap Assembly with Steel Buckle - Polypropylene with Steel Buckle Frame Material, 54 in Overall Length
MI ITEM #07732140
MFR #35406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polypropylene Strap Assembly with Steel Buckle - Polypropylene with Steel Buckle Frame Material, 54 in Overall Length
MI ITEM #07732140
MFR #35406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35406 POLYPROPYLENE STRAP ASSEMBLY
  • For quick securement of gas cylinders, these heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature steel cinch buckle.
  • To be used in conjunction with gas cylinder support stands, brackets, hand trucks, carts and other securement products.

Specifications

  • Cylinder Type
    Compressed Gas
  • Frame Material
    Polypropylene with Steel Buckle
  • Overall Length
    54 in
  • Overall Width
    2 in
  • Overall Height
    1 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211490
  • Harmonization Code
    3926905700
  • ECCN
    EAR99
  • Weight
    1 lbs
  • Shipping Weight
    1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text