Motion
35408
Swivel Caster Set for Gas Cylinder Carts - High Density Polethylene Frame Material, 6 in Overall Length
MI ITEM #07732141
MFR #35408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Caster Set for Gas Cylinder Carts - High Density Polethylene Frame Material, 6 in Overall Length
MI ITEM #07732141
MFR #35408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35408 SWIVEL CASTER SET
  • Replacement swivel caster set for gas-cylinder carts, includes two 4-inch swivel casters and two 4-inch fixed casters, both with HDPE wheels, steel yokes and frame, with flat washer, lock washer and nut.
  • For gas cylinder cart models 35056 and 35058.

Specifications

  • Cylinder Type
    Compressed Gas
  • Frame Material
    High Density Polethylene
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Overall Height
    2 in
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211506
  • Harmonization Code
    3926905700
  • ECCN
    EAR99
  • Weight
    14 lbs
  • Shipping Weight
    15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text