Motion
7202-12-12-NWO-FG

BRENNAN INDUSTRIES INC
7202-12-12-NWO-FG

Pipe Fitting - Steel Material
Mi Item #07736504
MFR #7202-12-12-NWO-FG
Price$58.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-12-12-NWO-FG

Pipe Fitting - Steel Material
Mi Item #07736504
MFR #7202-12-12-NWO-FG

Mfr description
7202-12-12-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.76/each

Specifications

Dimensions

  • Overall Length
    49.30 mm

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)