Overview
Mfr description
FAZ-B4/1-NA MINI CIRCUIT BREAKER
Specifications
- Ampere Rating4 A
- Number Of Poles1
- Terminal TypeScrew
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data