Specifications
Dimensions
- Face Width3.0000 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Overall Height10.5000 in
- Wheel Diameter8.0000 in
Details
- Caster Rig TypeKingpinless
- Caster TypeSwivel
- Load Capacity6000 lbs
- Product TypePlate Casters
- Wheel Bearing TypePrecision Sealed Ball
- Wheel ColorClearcoat
- Wheel MaterialMetal
- Wheel Material TypeMetal
- Wheel TypeForged Steel
Overview
Mfr description
S-SEC-83FSB-FB CASTER 8" SWIVEL W/BRAKE