Motion
2201356

HYDAC CORP
2201356

Hydraulic Accumulator Safety Block - DN32, Manual Discharge, Factory Set - 3770 psi, Without, 5800 psi Max, S-309 S-Adapter, Manual Discharge, Accumulator Connection Port 2 BSPP - S309 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #07742980
MFR #2201356
Your Price$4,463.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201356

Hydraulic Accumulator Safety Block - DN32, Manual Discharge, Factory Set - 3770 psi, Without, 5800 psi Max, S-309 S-Adapter, Manual Discharge, Accumulator Connection Port 2 BSPP - S309 Adapter, Pressure Port 1-1/2 BSPP, Tank Port 1/2 BSPP
MI ITEM #07742980
MFR #2201356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,463.43/each(List $5,132.95)

Overview

Mfr description
SAF32M12-T260A-S309 FILTER

Specifications

  • Valve Size
    DN32
  • Valve Type
    Manual Discharge
  • Connection
    Threaded
  • Accumulator Connection Port
    2 BSPP - S309 Adapter
  • Pressure Port Size
    1-1/2 BSPP
  • Pressure Relief Valve Setting
    Factory Set - 3770 psi
  • S - Adapter
    S-309
  • Bleed Valve Operating Function
    Manual Discharge
  • Solenoid Valve Current Voltage
    Without
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    1/2 BSPP
  • Maintenance Port
    1/4 BSPP
  • Thread Standard
    BSPP
  • Maintenance Kit
    3154717 (FPM)
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text