Motion
007030
Weld-Aid Heavy Duty Anti-Spatter - Aerosol can
MI ITEM #07744816
MFR #007030
Your Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Heavy Duty Anti-Spatter - Aerosol can
MI ITEM #07744816
MFR #007030

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$15.65/each(List $18.08)

Overview

Mfr description
007030 ANTI-SPATTER HD AER20OZ
  • Accepts pre-heating and is a non-flammable
  • Paintable spray formula ideal for protecting parts, clamps, tooling and fixtures.
  • VOC free

Specifications

  • Container Type
    Aerosol can
  • Form
    Liquid Aerosol
  • Appearance
    Colorless Liquid
  • Application
    Welding
  • Manufacturer Upc Number
    731592703016
  • UPC_NO
    731592703016
  • Harmonization Code
    3810.90.0000
  • Boiling Point
    104°F
  • Propellant
    Carbon Dioxide
  • Removal Method
    CA
  • Residue
    No
  • Base Type
    Methylene Chloride
  • Container Size/Type
    20 Ounce Aerosol
  • Flash Point
    None
  • Freezing Point
    -139°F
  • Scent
    Ether-Like
  • Shelf Life
    5
  • Specific Gravity
    1.31
  • VOC Content
    0
  • Material
    Solvent
  • Net Weight
    20 oz.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text