Motion
72048
Titan Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 1 hp, 1, 200/240 V, 16 ft Diameter, 5 Blades
MI ITEM #07745964
MFR #72048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Titan Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 1 hp, 1, 200/240 V, 16 ft Diameter, 5 Blades
MI ITEM #07745964
MFR #72048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72048 HVLS FAN, 16 FT. DIA, 1 PH
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
  • Mounting Hardware
  • Guy Wire Kit
  • Communication Kit
  • 5 Blades
  • 3' downrod

Specifications

  • Diameter
    16 ft
  • Number Of Blades
    5
  • Maximum Affected Area
    10000 ft²
  • Voltage
    200/240 V
  • Phase
    1
  • Horsepower
    1 hp
  • Speed
    102 rpm
  • Mount Type
    I-Beam
  • Manufacturer Upc Number
    049694720481
  • Harmonization Code
    8414 51
  • Weight
    175 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text