Specifications
Dimensions
- Diameter16 ft
- Weight135 lbs
Details
- Harmonization Code8414 51
- Horsepower5/8 hp
- Manufacturer Product Page
- Manufacturer Upc Number049694720344
- Maximum Affected Area6400 ft²
- Mount TypeI-Beam
- Number Of Blades4
- Phase3
- Speed95 rpm
- Voltage380/480 V
Overview
Mfr description
72034 HVLS FAN, 16 FT. DIA, 3 PH
- Made in the USA
- Standard Analog Wall Control
- (VFD) Control Panel
- Mounting Hardware
- Guy Wire Kit
- Communication Kit
- 4 Blades
- 3' downrod