Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 200/240 V, 16 ft Diameter, 4 Blades
MI ITEM #07745978
MFR #72026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72026 HVLS FAN, 16 FT. DIA, 3 PH
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
  • Mounting Hardware
  • Guy Wire Kit
  • Communication Kit
  • 4 Blades
  • 3' downrod

Specifications

  • Diameter
    16 ft
  • Number Of Blades
    4
  • Maximum Affected Area
    6400 ft²
  • Voltage
    200/240 V
  • Phase
    3
  • Horsepower
    5/8 hp
  • Speed
    95 rpm
  • Mount Type
    I-Beam
  • Manufacturer Upc Number
    049694720269
  • Harmonization Code
    8414 51
  • Weight
    135 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text