Motion
72035
ECO Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 380/480 V, 14 ft Diameter, 4 Blades
MI ITEM #07745980
MFR #72035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 380/480 V, 14 ft Diameter, 4 Blades
MI ITEM #07745980
MFR #72035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    14 ft
  • Weight
    128 lbs

Details

  • Harmonization Code
    8414 51
  • Horsepower
    5/8 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    049694720351
  • Maximum Affected Area
    4900 ft²
  • Mount Type
    I-Beam
  • Number Of Blades
    4
  • Phase
    3
  • Speed
    107 rpm
  • Voltage
    380/480 V

Overview

Mfr description
72035 HVLS FAN, 14 FT. DIA, 3 PH
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
  • Mounting Hardware
  • Guy Wire Kit
  • Communication Kit
  • 4 Blades
  • 3' downrod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought