1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUNTER INDUSTRIAL
72036
ECO Industrial HVLS Ceiling Fan - 2 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 380/480 V, 12 ft Diameter, 4 Blades
MI ITEM #
07745983
MFR #
72036
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Ceiling Fans
HUNTER INDUSTRIAL 72036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUNTER INDUSTRIAL
72036
ECO Industrial HVLS Ceiling Fan - 2 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 380/480 V, 12 ft Diameter, 4 Blades
MI ITEM #
07745983
MFR #
72036
Mfr description
72036 HVLS FAN, 12 FT. DIA, 3 PH
Made in the USA
Standard Analog Wall Control
(VFD) Control Panel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
12 ft
Details
Harmonization Code
8414 51
Horsepower
5/8 hp
Manufacturer Upc Number
049694720368
Maximum Affected Area
3600 ft²
Mount Type
I-Beam
Number Of Blades
4
Phase
3
Speed
107 rpm
Voltage
380/480 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items