Motion
72030
ECO Industrial HVLS Ceiling Fan - 2 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 200/240 V, 8 ft Diameter, 4 Blades
MI ITEM #07745990
MFR #72030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Industrial HVLS Ceiling Fan - 2 ft Downrod - I-Beam Mount, Direct Drive, 5/8 hp, 3, 200/240 V, 8 ft Diameter, 4 Blades
MI ITEM #07745990
MFR #72030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72030 HVLS FAN, 8 FT. DIA., 3 PH
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
  • Mounting Hardware
  • Guy Wire Kit
  • Communication Kit
  • 4 Blades
  • 2' downrod

Specifications

  • Diameter
    8 ft
  • Number Of Blades
    4
  • Maximum Affected Area
    1600 ft²
  • Voltage
    200/240 V
  • Phase
    3
  • Horsepower
    5/8 hp
  • Speed
    156 rpm
  • Mount Type
    I-Beam
  • Manufacturer Upc Number
    049694720306
  • Harmonization Code
    8414 51
  • Weight
    87 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought