Specifications
Dimensions
- Diameter8 ft
- Weight87 lbs
Details
- Harmonization Code8414 51
- Horsepower5/8 hp
- Manufacturer Product Page
- Manufacturer Upc Number049694720221
- Maximum Affected Area1600 ft²
- Mount TypeI-Beam
- Number Of Blades4
- Phase1
- Speed156 rpm
- Voltage200/240 V
Overview
Mfr description
72022 HVLS FAN, 8 FT. DIA., 1 PH
- Made in the USA
- Standard Analog Wall Control
- (VFD) Control Panel
- Mounting Hardware
- Guy Wire Kit
- Communication Kit
- 4 Blades
- 2' downrod