Motion
72123
XP Industrial HVLS Ceiling Fan - 2 ft Rigid Mount Downrod - Rigid Mount, Direct Drive, 5/8 hp, 1, 110 V, 10 ft Diameter, 4 Blades
Mi Item #07745994
MFR #72123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XP Industrial HVLS Ceiling Fan - 2 ft Rigid Mount Downrod - Rigid Mount, Direct Drive, 5/8 hp, 1, 110 V, 10 ft Diameter, 4 Blades
Mi Item #07745994
MFR #72123

Mfr description
72123 HVLS FAN, 10 FT. DIA., 1 PH, 110V
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    10 ft
  • Weight
    108 lbs

Details

  • Harmonization Code
    8414 51
  • Horsepower
    5/8 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    049694721235
  • Maximum Affected Area
    2500 ft²
  • Mount Type
    Rigid
  • Number Of Blades
    4
  • Phase
    1
  • Speed
    139 rpm
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)