Motion
1997206

Rubbermaid
1997206

Structural Foam Utility Cart 500 lb. Capacity, 17-3/4\ inW
Mi Item #07756002
MFR #1997206
Price$711.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
1997206

Structural Foam Utility Cart 500 lb. Capacity, 17-3/4\ inW
Mi Item #07756002
MFR #1997206

Mfr description
1997206 HD ADAPTABLE UTILITY CART SM BLA
  • The Heavy Duty Adaptable Cart from Rubbermaid Commercial Products provides superior versatility for tackling whatever task is at hand.
  • Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads
  • Flip-up shelf eliminates the need to clear top shelf contents for work space. 20lb capacity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$711.85/each

Specifications

Dimensions

  • Cart Dimensions
    46.2 x 17.75 x 36.0 in
  • Caster Wheel Diameter
    5 in
  • Overall Length
    46-13/64 in
  • Overall Width
    17-3/4 in

Details

  • Cart Type
    Heavy Duty Adaptable Utility Cart
  • Color
    Black
  • Load Capacity
    500 lb.
  • Manufacturer Upc Number
    86876237436
  • Material
    Structural Foam
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)