Motion
1997207

Rubbermaid
1997207

Structural Foam Utility Cart 500 lb. Capacity, 17-3/4\ inW
MI ITEM #07756003
MFR #1997207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
1997207

Structural Foam Utility Cart 500 lb. Capacity, 17-3/4\ inW
MI ITEM #07756003
MFR #1997207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1997207 HD ADAPTABLE UTILITY CART SM
  • The Heavy Duty Adaptable Cart from Rubbermaid Commercial Products provides superior versatility for tackling whatever task is at hand.
  • Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads
  • Flip-up shelf eliminates the need to clear top shelf contents for work space. 20lb capacity.
  • Slots around rim of upper shelf for storage of small tools like wrenches, pliers, or screwdrivers.
  • Two Snap-in hooks provide additional storage options for extension cords or other items. Additional hooks sold separately. 10 lb. capacity.
  • Small part storage near handle keeps hardware and tools organized. Cup holder included.
  • Durable structural foam construction can hold up to 500lbs (250 lbs per shelf) and won't leak, rust, chip, dent, or peel.
  • Rear locking casters keep the cart stable while work is being done.
  • Grooves in top shelf support 1/2" piece of plywood to provide a flat surface for larger items and tasks. (recommended plywood dimensions: 27 1/8" x 15 7/16")
  • 2” of extra height* puts the top shelf at the ideal height and makes it easy to get work done at the cart (*compared to RCP part number FG452088BLA)
  • TPR casters absorb shock and provide floor surface protection. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet.
  • Pipe cutting V-notch prevents pipe or conduit from rolling when cutting. Slot near v-notch can hold a clamp to keep material firmly in place.
  • Holes in uprights can be threaded with pipe or conduit for rolled good or wire storage

Specifications

  • Cart Type
    Heavy Duty Adaptable Utility Cart
  • Number Of Shelves
    2
  • Cart Dimensions
    46.2 x 17.75 x 36.0 in
  • Weight Capacity
    500 lbs
  • Caster Wheel Diameter
    5 in
  • Color
    Gray
  • Load Capacity
    500 lb.
  • Material
    Structural Foam
  • Manufacturer Upc Number
    86876237443
  • Number Of Cart Wheels
    4
  • Overall Length
    46-13/64 in
  • Overall Width
    17-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text