Motion
1997208

Rubbermaid
1997208

Structural Foam Utility Cart 500 lb. Capacity
Mi Item #07756004
MFR #1997208
Price$744.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
1997208

Structural Foam Utility Cart 500 lb. Capacity
Mi Item #07756004
MFR #1997208

Mfr description
1997208 HD ADAPTABLE UTILITY CART MED
  • The Heavy Duty Adaptable Cart from Rubbermaid Commercial Products provides superior versatility for tackling whatever task is at hand.
  • Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads
  • Flip-up shelf eliminates the need to clear top shelf contents for work space. 20lb capacity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$744.03/each

Specifications

Dimensions

  • Cart Dimensions
    51.5 x 25.20 x 36.0 in
  • Caster Wheel Diameter
    5 in
  • Overall Length
    51-15/32 in
  • Overall Width
    25-13/64 in

Details

  • Cart Type
    Heavy Duty Adaptable Utility Cart
  • Color
    Black
  • Load Capacity
    500 lb.
  • Manufacturer Upc Number
    86876237450
  • Material
    Structural Foam
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)