Motion
NJ2218ETC3
NSK Light Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 40 mm W, 274000 N Dynamic/315000 N Static Load
MI ITEM #07756332
MFR #NJ2218ETC3
List Price$975.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 40 mm W, 274000 N Dynamic/315000 N Static Load
MI ITEM #07756332
MFR #NJ2218ETC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.26/each for your price

Overview

Mfr description
NJ2218ETC3 CYLINDRICAL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4300 rpm
  • Maximum RPM (Grease)
    3600 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Fillet Radius
    2 mm
  • Series
    22
  • Weight
    7.01 lbs
  • Manufacturer Upc Number
    029176678066
  • UPC_NO
    029176678066
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text