Motion
S-HS-5DB-4SL
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1050 lbs Load Capacity
Mi Item #07761926
MFR #S-HS-5DB-4SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1050 lbs Load Capacity
Mi Item #07761926
MFR #S-HS-5DB-4SL

Mfr description
SHS5DB-4SL SWIVEL CASTER 5 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    6.7500 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    1050 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)