Specifications
Dimensions
- Shell Diameter4-3/4"
Details
- Country CertificationUSA
- Maximum Operating Pressure3000
- Mounting PositionVertical
- Seal MaterialNBR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)