Motion
048011650869 6X1X1 645DC DIAMOND WHEEL

3M
048011650869 6X1X1 645DC DIAMOND WHEEL

Scotch-Brite™ Diamond Wheel 645DC, 6 in x 1 in x 1 in, 3 per case
MI ITEM #07772612
MFR #048011650869 6X1X1 645DC DIAMOND WHEEL
List Price$2,019.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
048011650869 6X1X1 645DC DIAMOND WHEEL

Scotch-Brite™ Diamond Wheel 645DC, 6 in x 1 in x 1 in, 3 per case
MI ITEM #07772612
MFR #048011650869 6X1X1 645DC DIAMOND WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,019.65/each for your price

Overview

Mfr description
048011650869 6X1X1 645DC DIAMOND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish

Specifications

  • Manufacturer Upc Number
    00048011650869
  • UPC_NO
    00048011650869
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
  • Weight
    0.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text