Motion
130810

BRADY
130810

Vinyl Material, Thermal Transfer, 6.0000 in Print Width, 6.0000 in Print Height, 95 Total Labels
Mi Item #07772718
MFR #130810
Price$765.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
130810

Vinyl Material, Thermal Transfer, 6.0000 in Print Width, 6.0000 in Print Height, 95 Total Labels
Mi Item #07772718
MFR #130810

Mfr description
130810 B85,B595,RTK,NFPABIG,6X6,DIECUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.94/each

Specifications

Dimensions

  • Printable Area Height
    6.0000 in
  • Printable Area Width
    6.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    95
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)