Motion
130762

BRADY
130762

Vinyl Material, Thermal Transfer, 10.0000 in Print Width, 7.0000 in Print Height, 60 Total Labels
MI ITEM #07772731
MFR #130762
Price$513.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
130762

Vinyl Material, Thermal Transfer, 10.0000 in Print Width, 7.0000 in Print Height, 60 Total Labels
MI ITEM #07772731
MFR #130762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.85/each

Specifications

Dimensions

  • Printable Area Height
    7.0000 in
  • Printable Area Width
    10.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    60
  • Print Technology
    Thermal Transfer

Overview

Mfr description
130762 B85,B595,PREPRNT,OSHACA,7X10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought