1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
130765
Vinyl Material, Thermal Transfer, 10.0000 in Print Width, 7.0000 in Print Height, 60 Total Labels
MI ITEM #
07772732
MFR #
130765
Your Price
$279.26
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY 130765
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
130765
Vinyl Material, Thermal Transfer, 10.0000 in Print Width, 7.0000 in Print Height, 60 Total Labels
MI ITEM #
07772732
MFR #
130765
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$279.26
/each
(List
$513.85
)
Qty
Add to Cart
Overview
Mfr description
130765 B85,B595,PREPRNT,OSHADA,7X10
Specifications
Print Technology
Thermal Transfer
Printable Area Width
10.0000 in
Printable Area Height
7.0000 in
Number Of Labels
60
Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data