Motion
2103046

HYDAC CORP
2103046

Charging and Gauging Kit - Bladder Accumulators, Piston Accumulators, Diaphragm Accumulators, 0 to 3625 psi, G4 Adapter & A3 Adapter, 8 ft Hose, Includes Case
Mi Item #07777781
MFR #2103046
Price$1,511.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2103046

Charging and Gauging Kit - Bladder Accumulators, Piston Accumulators, Diaphragm Accumulators, 0 to 3625 psi, G4 Adapter & A3 Adapter, 8 ft Hose, Includes Case
Mi Item #07777781
MFR #2103046

Mfr description
FPU-1-350 / 250 F 2,5 G4 A3 K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,511.64/each

Specifications

Dimensions

  • Hose Length
    8 ft

Details

  • Adapter Type
    G4 Adapter & A3 Adapter
  • Case Type
    Includes Case
  • Gauge Pressure Range
    0 to 3625 psi
  • Maximum Operating Pressure
    5075 psi
  • Part Type
    Charging and Gauging Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)