1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMILTON CASTER & MFG.CO.
S-STA-6NFZ-SFB
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #
07779369
MFR #
S-STA-6NFZ-SFB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Casters
HAMILTON CASTER & MFG.CO. S-STA-6NFZ-SFB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMILTON CASTER & MFG.CO.
S-STA-6NFZ-SFB
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #
07779369
MFR #
S-STA-6NFZ-SFB
Mfr description
S-STA-6NFZSFB 6 X 2 STAINLESS CASTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Width
2.0000 in
Wheel Diameter
6.0000 in
Details
Caster Type
Swivel
Load Capacity
800 lbs
Product Type
Plate Casters
Wheel Material Type
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items