Motion
NH12BP-2

ENERGIZER
NH12BP-2

Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt
MI ITEM #07782218
MFR #NH12BP-2
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH12BP-2

Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt
MI ITEM #07782218
MFR #NH12BP-2

Mfr description
NH12BP-2 NUHM AAA-2 CARD POWER PLUS
  • 2-pack of Energizer Recharge Power Plus 800 mAh NiMH AAA rechargeable batteries, pre-charged and ready to use
  • The World’s 1st rechargeable AA battery made with 4% recycled batteries
  • Delivers long-lasting power to frequently used devices, like digital cameras, gaming controllers, and toys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    3.69 in
  • Standard Battery Pack Size
    2
  • Width
    0.44 in

Details

  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Country of Origin
    US
  • Features & Benefits
    • 2-pack of Energizer Recharge Power Plus 800 mAh NiMH AAA rechargeable batteries, pre-charged and ready to use • The World’s 1st rechargeable AA battery made with 4% recycled batteries • Delivers long-lasting power to frequently used devices, like digital cameras, gaming controllers, and toys • Retains its charge in storage for up to 12 months so reliable, rechargeable power is always on hand • Charges up to 500 times for an economical and responsible way to keep your battery-powered devices working • Lasts up to 4x longer in digital cameras than Energizer MAX making sure you never miss out on a memory (results vary by device) • Tops the charts as the world's #1 recharge Sub Brand, based on scan sales

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)