Motion
CS-3060-8MRHD

LITTLE GIANT
CS-3060-8MRHD

Caster Steer Trailers;30"W x 62"L x 11.5"H
MI ITEM #07782237
MFR #CS-3060-8MRHD
Price$1,334.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CS-3060-8MRHD

Caster Steer Trailers;30"W x 62"L x 11.5"H
MI ITEM #07782237
MFR #CS-3060-8MRHD

Mfr description
CS-3060-8MRHD 30X60"CASTER STEER TRAILER
  • 12 Gauge, reinforced steel deck
  • Removable pushbar handle
  • Deck Height: 11"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.67/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 62 x 11.5 in
  • Caster Wheel Diameter
    8 in
  • Height
    11.5 in
  • Length
    62 in
  • Outside Height
    11.5 in
  • Outside Length
    62 in
  • Outside Width
    30 in
  • Overall Height
    11.5 in
  • Overall Length
    62 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    160 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Caster Steer Trailers
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Caster Steer Trailers
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)