Motion
P554347
P554347 25 MICRON FILTER
Mi Item #07787325
MFR #P554347
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P554347 25 MICRON FILTER
Mi Item #07787325
MFR #P554347

Mfr description
P554347 25 MICRON FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    174 mm
  • Thread Size
    1 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)