Motion
26110 PPS S 2.0 ADPT#S24 1/4 FEM R-ANGLE 18 THRD NPS SIDE CUP MNT 4 P

3M
26110 PPS S 2.0 ADPT#S24 1/4 FEM R-ANGLE 18 THRD NPS SIDE CUP MNT 4 P

3M™ PPS™ Series 2.0 Adapter, 26110, Type S24, 1/4 Female, R-Angle 18 Thread NPS, Side Cup Mount, 4 per case
Mi Item #07789057
MFR #26110 PPS S 2.0 ADPT#S24 1/4 FEM R-ANGLE 18 THRD NPS SIDE CUP MNT 4 P
Price$79.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26110 PPS S 2.0 ADPT#S24 1/4 FEM R-ANGLE 18 THRD NPS SIDE CUP MNT 4 P

3M™ PPS™ Series 2.0 Adapter, 26110, Type S24, 1/4 Female, R-Angle 18 Thread NPS, Side Cup Mount, 4 per case
Mi Item #07789057
MFR #26110 PPS S 2.0 ADPT#S24 1/4 FEM R-ANGLE 18 THRD NPS SIDE CUP MNT 4 P

Mfr description
26110 PPS S 2.0 ADPT#S24 1/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapter converts virtually any cup spray guns into ones that work with 3M™ PPS™ Series 2.0, our next generation, highest performing disposable spray cup system
  • Provides a four-point lid-to-spray-gun connection and a wider 360° platform for stability and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.20/each

Specifications

Details

  • Manufacturer Upc Number
    00051131261105
  • UPC_NO
    00051131261105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)