Specifications
Details
- Ampere Rating15 A
- Frequency50/60 Hz
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
- Number Of Poles3
- Terminal TypeLine/Load
Overview
Mfr description
EGH3015FFG E 3P 15A 65KA FIXED THERMAL,F