Motion
FAZ-D6/2-NA
DIN Rail Mounted Circuit Breaker - 6 A, 2 Pole, Screw Terminal
Mi Item #07789886
MFR #FAZ-D6/2-NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Mounted Circuit Breaker - 6 A, 2 Pole, Screw Terminal
Mi Item #07789886
MFR #FAZ-D6/2-NA

Mfr description
FAZ-D6/2-NA UL 489 MCB 2P 6A D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    6 A
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
  • Number Of Poles
    2
  • Terminal Type
    Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)