Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Residual Current Circuit Breaker - 25 A, 2 Pole, 240/415 V
MI ITEM #07789933
MFR #167113

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
167113 FRCMM-25/2/003-A-NA 2P 25A 30

Specifications

  • Ampere Rating
    25 A
  • Number Of Poles
    2
  • Voltage Rating
    240/415 V
  • Frequency
    50-60 Hz
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(13).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text