1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
FAZ-D4/2
DIN Rail Supplementary Protector - 4 A, 2 Pole
MI ITEM #
07789945
MFR #
FAZ-D4/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Circuit Breakers
EATON ELECTRICAL INC FAZ-D4/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
FAZ-D4/2
DIN Rail Supplementary Protector - 4 A, 2 Pole
MI ITEM #
07789945
MFR #
FAZ-D4/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
4 A
Manufacturer Product Page
file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Number Of Poles
2
Overview
Mfr description
FAZD42 FAZ UL 1077 2P 4A D CURVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought