Motion
167696
Residual Current Circuit Breaker - 25 A, 2 Pole, 110 V
MI ITEM #07789995
MFR #167696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Residual Current Circuit Breaker - 25 A, 2 Pole, 110 V
MI ITEM #07789995
MFR #167696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    25 A
  • Frequency
    50-60 Hz
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(13).pdf
  • Number Of Poles
    2
  • Voltage Rating
    110 V

Overview

Mfr description
167696 FRCMM-25/2/03-G/A-NA-110 2P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought